Elkay ELK36 Drain Strainer

Item: ELK36
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $63.64



Details and Dimensions

Height 6-7/16"
Width 2-7/8"
Construction Stainless Steel
Features • Nickel Plated Brass Body with Removable Deep Basket Insert
Shipping Weight 1 lb
Connection Size 1-1/2'' O.D. x 4'' Type 304 Stainless Steel Tailpiece
Drain Hole Size 2"