Elkay EELGU2218BK0 "Harmony" Single Bowl Kitchen Sink

Item: EELGU2218BK0
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $532.18 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 22"
Width 18"
Depth 8"
Overall Size 22'' x 18'' x 8''
Bowl Length 12-5/8"
Bowl Width 12"
Bowl Depth 8"
Minimum Cabinet Size 27"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Left
Drain Hole Size 3-1/2"
Construction E-Granite
Sound Reduction Yes
Height 8-1/2"