Elkay EELG250RBK0 "Gourmet E- Granite" Double Bowl Kitchen Sink

Item: EELG250RBK0
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $505.94 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-1/2"
Overall Size 33'' x 22'' x 9-1/2''
Bowl Length 15-1/8"
Bowl Width 18-1/8"
Bowl Depth 9-1/2"
Second Bowl Length 15-1/4"
Second Bowl Width 16-1/8"
Second Bowl Depth 9-1/2"
Minimum Cabinet Size 36"
Corner Radius 1
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction E-Granite
Sound Reduction Yes
Shipping Weight 60 lbs
Features • E-Granite is Non-Porous, Stain and Scratch Resistant, Naturally Sound Deadened, Heat and UV Resistant to Prevent Color-Fading
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 9-1/2"