Elkay EELG2218LBK0 "Harmony" Self Rimming Bar Sink
| Item: | EELG2218LBK0 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $488.72 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 22" |
| Width | 18" |
| Depth | 8" |
| Overall Size | 22'' x 18'' x 8'' |
| Bowl Length | 12-5/8" |
| Bowl Width | 12" |
| Bowl Depth | 8" |
| Minimum Cabinet Size | 25" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Left |
| Drain Hole Size | 3-1/2" |
| Construction | E-Granite |
| Height | 8-1/2" |
| Product Specifications |
| Warranty |


