X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELG1515WH0 "Gourmet E-Granite" Self Rimming Bar Sink

Item: EELG1515WH0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 1
Length 15-3/4"
Width 15-3/4"
Depth 8"
Overall Size 15-3/4'' x 15-3/4'' x 8''
Overall Height 8"
Bowl Length 13"
Bowl Width 13"
Bowl Depth 8"
Minimum Cabinet Size 21"
Corner Radius 1
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction E-Granite
Sink Construction Stone / Composites
Sound Reduction Yes
Installation Hardware Included Yes
Shipping Weight 18 lbs
Features Universal Mount Can be Installed as Self Rimming or Undermount, Naturally Sound Deadened and Heat Resistant, UV Resistant to Prevent Color-fading
Faucet Hole Configuration No Faucet Holes