Elkay EELG1515BK0 "Gourmet E- Granite" Self Rimming Bar Sink

Item: EELG1515BK0
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $264.86 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15-3/4"
Width 15-3/4"
Depth 8"
Overall Size 15-3/4'' x 15-3/4'' x 8''
Overall Height 8"
Bowl Length 13"
Bowl Width 13"
Bowl Depth 8"
Minimum Cabinet Size 21"
Corner Radius 1
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction E-Granite
Sound Reduction Yes
Installation Hardware Included Yes
Shipping Weight 18 lbs
Features • Universal Mount Can be Installed as Self Rimming or Undermount, Naturally Sound Deadened and Heat Resistant, UV Resistant to Prevent Color-fading
Faucet Hole Configuration No Faucet Holes