X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EDLR172210PD1 "Gourmet" Single Bowl Kitchen Sink

Item: EDLR172210PD1
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17"
Width 22"
Depth 11-5/8"
Overall Size 17 x 22 x 11-5/8
Bowl Length 13-1/2"
Bowl Width 16"
Bowl Depth 10-5/8"
Minimum Cabinet Size 21"
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included Yes
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Perfect Drain