X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EDLFR251910PD "Gourmet" Single Bowl Kitchen Sink

Item: EDLFR251910PD
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 19-1/2"
Depth 11-5/8"
Overall Size 25 x 19-1/2 x 11-5/8
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 10-1/8"
Minimum Cabinet Size 30"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included Yes
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Perfect Drain