X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EDCR2522102 "Celebrity" Single Bowl Kitchen Sink

Item: EDCR2522102
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 10"
Overall Size 25'' x 22'' x 10''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 10"
Minimum Cabinet Size 30"
Corner Radius 1-1/2
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 30 lbs
Features Full Spray Sound Deadening, Type 304 Stainless Steel, Exclusive Trimmed Corner Design