X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EECTRU32179R "Crosstown" Undermount Double Bowl Kitchen Sink

Item: EECTRU32179R
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $650.00

Price: $533.00



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 18-1/2"
Depth 9"
Overall Size 31-1/2 x 18-1/2 x 9
Bowl Length 17"
Bowl Width 17"
Bowl Depth 9"
Second Bowl Length 12"
Second Bowl Width 17"
Second Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes