X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EECTRU24179R "Crosstown" Undermount Single Bowl Kitchen Sink

Item: EECTRU24179R
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $550.00

Price: $451.00



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25-1/2"
Width 18-1/2"
Depth 9"
Overall Size 25-1/2 x 18-1/2 x 9
Bowl Length 24"
Bowl Width 17"
Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Right
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes