X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EECTRU12179 "Crosstown" Undermount Single Bowl Kitchen Sink

Item: EECTRU12179
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 13-1/2"
Width 18-1/8"
Depth 9"
Overall Size 13-1/2 x 18-1/2 x 9
Bowl Length 12"
Bowl Width 17"
Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes