Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ECR33221 "Celebrity" Double Bowl Kitchen Sink

Item: ECR33221
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $488.00

Price: $400.16

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 7"
Overall Size 33'' x 22'' x 7''
Bowl Length 14"
Bowl Width 15-3/4"
Bowl Depth 7"
Second Bowl Length 14"
Second Bowl Width 15-3/4"
Second Bowl Depth 7"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Shipping Weight 16 lbs
Features Full Spray Sound Deadening