Elkay ECR25222 "Celebrity" Single Bowl Kitchen Sink
| Item: | ECR25222 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $283.72
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 25" |
| Width | 22" |
| Depth | 7" |
| Overall Size | 25'' x 22'' x 7'' |
| Bowl Length | 21" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 7" |
| Minimum Cabinet Size | 30" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Shipping Weight | 12 lbs |
| Shown With | Three-Hole Configuration Model |
| Features | • Full Spray Sound Deadening, Type 304 Stainless Steel |
| Faucet Hole Configuration | 4'' Centerset |
| Height | 7" |
| Product Specifications |
| Warranty |


