Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ECR25221 "Celebrity" Single Bowl Kitchen Sink

Item: ECR25221
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $346.00

Price: $283.72

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 7"
Overall Size 25'' x 22'' x 7''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 7"
Minimum Cabinet Size 30"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Shipping Weight 12 lbs
Shown With Three-Hole Configuration Model
Features Full Spray Sound Deadening, Type 304 Stainless Steel
Faucet Hole Configuration Single Hole
Height 7"