X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ECR17211 "Celebrity" Single Bowl Kitchen Sink

Item: ECR17211
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17"
Width 21-1/4"
Depth 6-7/8"
Overall Size 17'' x 21-1/4'' x 6-7/8''
Bowl Length 14"
Bowl Width 15-3/4"
Bowl Depth 6-7/8"
Minimum Cabinet Size 21"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 10 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration Single Hole
Height 6-7/8"