X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ECBR1418 Cutting Board or Colander

Item: ECBR1418
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 1"
Width 15"
Length 19"
Construction Reversible Hardwood / Polymer
Fits These Models "Fits Bowl Sizes - 14"" x 14"" and 14"" x 18"""