Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Elkay
>
EBPSR23173
Elkay EBPSR23173 "Pacemaker" Self Rimming Bar Sink
| Item: | EBPSR23173 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $560.06
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 23" |
| Width | 17" |
| Depth | 6-1/8" |
| Overall Size | 23'' x 17'' x 6-1/8'' |
| Overall Height | 6-1/8" |
| Bowl Length | 9-1/4" |
| Bowl Width | 12" |
| Bowl Depth | 6-1/8" |
| Second Bowl Length | 9-1/4" |
| Second Bowl Width | 12" |
| Second Bowl Depth | 6-1/8" |
| Minimum Cabinet Size | 27" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Shipping Weight | 11 lbs |
| Shown With | Four-Hole Model |
| Features | • Full Spray Sound Deadening, Lustrous Highlighted Satin Finish |
| Faucet Hole Configuration | 8'' Widespread |
| Product Specifications |
| Warranty |


