X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EBPSR152 "Pacemaker" Self Rimming Bar Sink

Item: EBPSR152
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 6"
Overall Size 15'' x 15'' x 6''
Overall Height 6-1/8"
Bowl Length 12"
Bowl Width 9-1/4"
Bowl Depth 6"
Minimum Cabinet Size 18"
Corner Radius 1-1/2
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/4"
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 6 lbs
Features Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Faucet Hole Configuration 4'' Centerset