X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EBPSFRQ1215 "Pacemaker" Self Rimming Bar Sink

Item: EBPSFRQ1215
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 12-1/2"
Width 15"
Depth 6-1/8"
Overall Size 12-1/2'' x 15'' x 6-1/8''
Bowl Length 9-1/4"
Bowl Width 12"
Bowl Depth 6-1/8"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 2"
Construction 304 Nickel Bearing Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Weight 5 lbs
Features Full Undercoated To Prevent Condensation and Dampen Sound
Faucet Hole Configuration No Holes
Height 6-1/8"