X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EEAQDUH3421 "Gourmet" Undermount Double Bowl Kitchen Sink

Item: EEAQDUH3421
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,326.00

Price: $1,087.32



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 34-5/8"
Width 21-1/8"
Depth 8-3/4"
Overall Size 34-5/8'' x 21-1/8'' x 8-3/4''
Bowl Length 13-7/16"
Bowl Width 18-9/16"
Bowl Depth 8-3/4"
Second Bowl Length 17"
Second Bowl Width 18-9/16"
Second Bowl Depth 8-3/4"
Minimum Cabinet Size 39"
Corner Radius 2
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 27 lbs
Features 'Sound Guard'' Sound Deadening, Type 304 Stainless Steel, 4'' Aqua Divide Height, Reversible Design: Sink can be Rotated so that the Larger Bowl Can Be on the Left or Right
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 8-3/4"