Elkay EEAQDUH3118 "Gourmet" Undermount Double Bowl Kitchen Sink
| Item: | EEAQDUH3118 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $418.20
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 32-1/2" |
| Width | 18-1/8" |
| Depth | 8" |
| Overall Size | 32-1/2'' x 18-1/8'' x 8'' |
| Overall Height | 8" |
| Bowl Length | 14-7/16" |
| Bowl Width | 16-1/8" |
| Bowl Depth | 8" |
| Second Bowl Length | 14-7/16" |
| Second Bowl Width | 16-1/8" |
| Second Bowl Depth | 8" |
| Minimum Cabinet Size | 36" |
| Corner Radius | 2 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 19 |
| Sound Reduction | Yes |
| Shipping Weight | 25 lbs |
| Features | • 'Sound Guard'' Sound Deadening, 4-7/8'' Aqua Divide |
| Faucet Hole Configuration | Undermount/No Faucet Hole Configuration |
| Product Specifications |
| Warranty |


