Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EDLRS3322104 "Lustertone" Single Bowl Kitchen Sink

Item: EDLRS3322104
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,354.00

Price: $1,110.28

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 33"
Width 22"
Depth 10-1/8"
Overall Size 33'' x 22'' x 10-1/8''
Bowl Length 28"
Bowl Width 16"
Bowl Depth 10-1/8"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 23 lbs
Features Full Spray Sound Deadening, Type 304 Stainless Steel
Height 10-1/8"