X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EDLR2522122 "Lustertone" Single Bowl Kitchen Sink

Item: EDLR2522122
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 12-1/8"
Overall Size 25'' x 22'' x 12-1/8''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 12-1/8"
Minimum Cabinet Size 30"
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Full Spray Sound Deadening
Height 12-1/8"