X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EDLR2219101 "Lustertone" Single Bowl Kitchen Sink

Item: EDLR2219101
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22"
Width 19-1/2"
Depth 10-1/8"
Overall Size 22'' x 19-1/2'' x 10-1/8''
Bowl Length 18"
Bowl Width 14"
Bowl Depth 10-1/8"
Minimum Cabinet Size 27"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
Features Full Spray Sound Deadening, Type 304 Stainless Steel
Faucet Hole Configuration Single Hole
Height 10-1/8"