X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EDLR4322103 "Lustertone" Double Bowl Kitchen Sink

Item: EDLR4322103
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 43"
Width 22"
Depth 10-1/8"
Overall Size 43'' x 22'' x 10-1/8''
Bowl Length 19"
Bowl Width 16"
Bowl Depth 10-1/8"
Second Bowl Length 19"
Second Bowl Width 16"
Second Bowl Depth 10-1/8"
Minimum Cabinet Size 48"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Full Spray Sound Deadening