Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EDLFR191810 "Lustertone" Single Bowl Kitchen Sink

Item: EDLFR191810
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $859.00

Price: $704.38

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 19"
Width 18"
Depth 10"
Overall Size 19'' x 18'' x 10''
Bowl Length 16"
Bowl Width 13-1/2"
Bowl Depth 10"
Minimum Cabinet Size 24"
Corner Radius 1-1/2
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 14 lbs
Features Full Spray Sound Deadening, Type 304 Stainless Steel
Height 10-1/8"