Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay ECRS33224 "Celebrity" Single Bowl Kitchen Sink

Item: ECRS33224
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 33"
Width 22"
Depth 7"
Overall Size 33'' x 22'' x 7''
Bowl Length 28"
Bowl Width 15-3/4"
Bowl Depth 7"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 16 lbs
Features Full Spray Sound Deadening, Type 304 Stainless Steel