Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ECB1613 Cutting Board or Colander

Item: ECB1613
Finish: Wood
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $117.00

Price: $100.62

Details and Dimensions

Height 1"
Width 13-1/2"
Length 16-3/4"
Construction Hardwood
Fits These Models Fits Bowl Size: 13-1/2'' x 16'' and 14'' x 14''
Features Since Most of These are Designed to Sit on the Flange of the Sink, They are Not Recommended for Undermount Sinks that have Less than a 1/2'' Reveal, Not Dishwasher or Microwave Safe
Shipping Weight 6 lbs