X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ECB1516 Cutting Board or Colander

Item: ECB1516
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 0-3/4"
Width 16-3/4"
Length 15"
Construction Hardwood
Fits These Models Fits Bowl Size: 14'' x 15-3/4'', 19'' x 15-3/4'', 21'' x 15-3/4'' and 28'' x 15-3/4''
Features Since Most of These are Designed to Sit on the Flange of the Sink, They are Not Recommended for Undermount Sinks that have Less than a 1/2'' Reveal, Not Dishwasher or Microwave Safe
Shipping Weight 6 lbs