Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay ECB1713 Cutting Board or Colander

Item: ECB1713
Finish: Wood
Online Availability: Available for immediate shipment

Details and Dimensions

Height 1"
Width 13-1/2"
Length 17"
Construction Hardwood
Fits These Models Fits Bowl Size: 13-1/2'' x 16'', 16'' x 16'', 16'' x 17-1/2'', 16'' x 18'',16'' x 19'', 16'' x 22'' and 16'' x 28''
Features Since Most of These are Designed to Sit on the Flange of the Sink, They are Not Recommended for Undermount Sinks that have Less than a 1/2'' Reveal, Not Dishwasher or Microwave Safe
Shipping Weight 6 lbs