Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Elkay
>
EBPSR151
Elkay EBPSR151 "Pacemaker" Self Rimming Bar Sink
| Item: | EBPSR151 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $290.28
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 6" |
| Overall Size | 15'' x 15'' x 6'' |
| Overall Height | 6-1/8" |
| Bowl Length | 12" |
| Bowl Width | 9-1/4" |
| Bowl Depth | 6" |
| Minimum Cabinet Size | 18" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Shipping Weight | 6 lbs |
| Shown With | Two-Hole Model |
| Features | • Full Spray Sound Deadening, Lustrous Highlighted Satin Finish |
| Faucet Hole Configuration | Single Hole |
| Warranty |


