X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EBLR153 "Gourmet" Self Rimming Bar Sink

Item: EBLR153
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 6-1/8"
Overall Size 15'' x 15'' x 6-1/8''
Bowl Length 10"
Bowl Width 12"
Bowl Depth 6-1/8"
Minimum Cabinet Size 18"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 7 lbs
Shown With 1 Hole
Two-Hole Model
Deluxe Faucet Model # (LK-4361-F)
Features Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Includes 3 Holes
Faucet Hole Configuration 8'' Widespread