Elkay EBCR152 "Celebrity" Self Rimming Bar Sink
| Item: | EBCR152 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $215.66
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 6-1/8" |
| Overall Size | 15'' x 15'' x 6-1/8'' |
| Overall Height | 6-1/8" |
| Bowl Length | 10" |
| Bowl Width | 12" |
| Bowl Depth | 6-1/8" |
| Minimum Cabinet Size | 18" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Shipping Weight | 5 lbs |
| Features | • Full Spray Sound Deadening |
| Faucet Hole Configuration | 4'' Centerset |
| Product Specifications |
| Warranty |


