Elkay EBCFR1315 "Celebrity" Self Rimming Bar Sink

Item: EBCFR1315
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $193.52



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 13"
Width 15"
Depth 6-1/8"
Overall Size 13'' x 15'' x 6-1/8''
Overall Height 6-1/8"
Bowl Length 10"
Bowl Width 12"
Bowl Depth 6-1/8"
Minimum Cabinet Size 18"
Corner Radius 1-1/2
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Shipping Weight 5 lbs
Features • Full Spray Sound Deadening
Faucet Hole Configuration No Faucet Holes