X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E70423 "Cristallo Fiore" 3 Bulb Bathroom Light

Item: E70423
Finish: Deep Rust
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $429.00

Price: $286.14



Details and Dimensions

Height 11"
Width 26"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 10 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "