X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E461243LED "Linden" Drum Pendant

Item: E461243LED
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,245.00

Price: $830.42 (Pricing is for Aged Brass)



Details and Dimensions

Height 26"
Width 20"
Diameter 20"
Overall Height 80"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Crystal
Shade Material Glass
Weight 21 lbs
Lumens 800