X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E461043 "Linden" Drum Pendant

Item: E461043
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26"
Width 20"
Diameter 20"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Crystal
Shade Material Glass
Weight 21 lbs