X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E461022 Flush Mount Ceiling Light

Item: E461022
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5"
Width 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass