X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E461002 "Linden" Flush Mount Ceiling Light

Item: E461002
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5"
Width 12"
Diameter 12"
Canopy Size 10-1/2'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted
Shade Material Glass
Weight 9 lbs