Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E461202 "Linden" Flush Mount Ceiling Light

Item: E461202
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 12"
Diameter 12"
Canopy Size 10-1/2'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted
Shade Material Glass
Weight 9 lbs