X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E461213LED "Linden" Flush Mount Ceiling Light

Item: E461213LED
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $693.00

Price: $462.23 (Pricing is for Aged Brass)



Details and Dimensions

Height 5"
Width 16"
Diameter 16"
Canopy Size 14-1/2'' Diameter
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Frosted
Shade Material Glass
Weight 14 lbs
Lumens 800