X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E421701 "Kanso" Outdoor Entrance Wall Light

Item: E421701
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $282.00

Price: $178.09



Details and Dimensions

Height 11"
Width 8"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White
Suitable Installation Wet
Voltage 120V
Weight 9 lbs