ELK Lighting E420471 "Hamilton Park" Outdoor Entrance Wall Light
| Item: | E420471 |
| Finish: | Weathered Charcoal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.09
Details and Dimensions
| Height | 12" |
| Width | 7" |
| Extension From Wall | 8" |
| Backplate Dimension | "4""W x 5""H" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |


