ELK Lighting E420411 "Hamilton Park" Outdoor Entrance Wall Light
| Item: | E420411 |
| Finish: | Weathered Charcoal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $498.25
Details and Dimensions
| Height | 23" |
| Width | 9" |
| Extension From Wall | 11" |
| Backplate Dimension | "7""W x 15""H" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 12 lbs |


