ELK Lighting E420401 "Hamilton Park" Outdoor Entrance Wall Light
| Item: | E420401 |
| Finish: | Weathered Charcoal |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19" |
| Width | 8" |
| Extension From Wall | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 7 lbs |


