Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E313486MN "Vines" Multi Light Pendant

Item: E313486MN
Finish: Satin Nickel / Mint
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 33"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Unique Hand Blown
Shade Material Glass
Weight 15 lbs