X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E313481MNLED "Vines" Mini Pendant

Item: E313481MNLED
Finish: Satin Nickel / Mint
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs