ELK Lighting E24026 "Senecal" Semi Flush Mount Ceiling Light
| Item: | E24026 |
| Finish: | Spanish Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $778.39
Details and Dimensions
| Height | 14" |
| Width | 20" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Crystal |
| Weight | 12 lbs |


