X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E21813 "Emilion" Semi Flush Mount Ceiling Light

Item: E21813
Finish: Burnt Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 15"
Width 19"
Diameter 19"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Shade Material Glass
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "